£8.79
Ex VAT
£10.55
Inc VAT
Product Details
Product Specification
Suitable for a wide range of applications offering a cost saving solution.
Media: Most non-corrosive liquids and gases including air, water, solvents and fuels
Operating temperature: - 20°C to +130°C
Actuation: 90° rotation of the lever. It is recommended that the valve is in either the fully open or fully closed position and that the valve should be actuated at least twice a year.
Attribute | Value |
---|---|
Brand | Camozzi |
MFR Part No. | 6273 3/8 |
Thread Type | Female |
UNSPSC Code | 40141619 |