Hydac

Hydac Low Pressure 2 Way Ball Valves

1 Variations

Female x female valves which combine good design with superior materials and engineering to provide long operating life with low maintenance costs.
Materials:
Body: brass, surface nickel plated.
Ball: brass, nickel and mirror finish chrome plated.
Spindle: brass.
Seat/seals: PTFE.
O-Ring: Viton.
Handle: steel lever c/w thermo insulating sleeve.
Threads: manufactured to ISO-7 unless otherwise stated.

Sort By:
Most Popular

Rows per page:

25

1-1 of 1

Rows per page:

25

1-1 of 1