£2.59
Ex VAT
£3.11
Inc VAT
Product Details
Product Specification
Used to connect tubing in the same direction. Colour: black.
Push-Fit Fittings
Quick and simple tube insertion. Tapered threads have a re-usable thread seal.
Pressure range: 0.9bar min to +10bar max.
Temp range: -20°C min to +70°C max.
Tube suitability: nylon, polyurethane.
Attribute | Value |
---|---|
Brand | SMC |
Connection Type | Tube x Tube |
ECLASS Code | 27294290 |
Material | Plastic |
MFR Part No. | KQH06-00 |
Tube Size | 6 |
UNSPSC Code | 27131613 |