£110.40
Ex VAT
£132.48
Inc VAT
Product Details
Product Specification
Fully lockable, with wooden inners and Accuride drawer runners, these storage solutions are both stylish and practical.
Attribute | Value |
---|---|
Brand | Windsor |
Colour | Oak |
Depth | 500mm |
EAN | 5056073700618 |
Height | 595mm |
Lock Type | Lockable |
Material | Wood |
MFR Part No. | TESMP3 |
Number of Drawers | 3 |
Number of Shelves | Wood |
Type | Pedestal |
UNSPSC Code | 56101507 |
Width | 404mm |