£115.50
Ex VAT
£138.60
Inc VAT
Product Details
Product Specification
Dimensions (W x D x H):404 x 500 x 595mm. N.B. oak illustrated.
Attribute | Value |
---|---|
Brand | Tc |
Colour | Oak |
Depth | 500mm |
Height | 595mm |
Lock Type | Lockable |
Material | Wood |
MFR Part No. | TESMP3OK |
Number of Drawers | 3 |
Number of Shelves | N/A |
Type | Pedistal |
UNSPSC Code | 56101507 |
Width | 404mm |