£41.49
Ex VAT
£49.79
Inc VAT
Product Details
Product Specification
Product Documents
Manufactured from heavy duty blow moulded plastic. Lightweight and easy to carry.
Overall size (WxDxH): 405 x 400 x 450mm.
Overall size folded (WxDxH): 1040 x 460 x 215mm.
Weight: 4.5kg
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | White |
Frame Material | Gun Metal |
MFR Part No. | FFCO0Z |
Product Type | Folding Chair |
UNSPSC Code | 56101504 |