£279.00
Ex VAT
£334.80
Inc VAT
Product Details
Product Specification
Titan
Heavy duty executive operator chair design with the larger user in mind. This chair is finished in durable fabric with gun metal grey arm rests and five star base. Features a gas seat height adjustment and infinite locking reclining function with adjustable tension control. Maximum weight of 27 stones/170kg.
Dimensions:
Seat: D510 x W570mm.
Back: H590 x W570mm.
Seat height: 490 - 560mm.
Attribute | Value |
---|---|
Additional Features | Height Adjustment |
Back Height | 590 |
Back Width | 570 |
Brand | Teknik |
Colour | Blue |
EAN | 5020490001535 |
Frame Material | Gun Metal |
MFR Part No. | B99OBL |
Product Type | Operator Chair |
Seat Depth | 510 |
Seat Width | 570 |
UNSPSC Code | 56101504 |