Bimos

Flex 3 Sit-Stand Stool with Footring

SKU:

CTL8110440K

MPN:

9419-2000

£257.00

Ex VAT

£308.40

Inc VAT

OUT OF STOCK

    Product Details

    Soft foam Polyurethane (PU) chair that can be used for a work stool or sit-stand in a broad range of areas including service areas, reception, and production.


    Features & Benefits
    • Fitted with an ergonomic backrest for comfort and a healthy sitting position
    • Features include a non-slip wave seat surface for excellent ventilation
    • Solid construction and extremely tough - designed to last in any environment


    Notes
    • Maximum capacity: 120kg or 19 stone
    • Seat Height (mm): from 510 to 780
    • Working Height (mm): from 720 to 1000
    • Seat Finish: Soft Touch PU
    • Colour: Black
    • Warranty: 10 years
    • Weight: 11.5kg


    Product Specification
    Attribute
    Value

    Brand

    Bimos

    Colour

    Black

    EAN

    4016849433882

    Maximum Weight

    19 Stones, 120kg

    MFR Part No.

    811-044

    Product Type

    Swivel Stool

    Seat Depth

    300

    Seat Width

    360

    UNSPSC Code

    56101504