£157.00
Ex VAT
£188.40
Inc VAT
Product Details
Product Specification
Practical stool ideal for canteen, restaurants and work benches. Manufactured from strong 1" square section steel with a black epoxy coating, foot bar and a comfortable
upholstered seat and back rest.
Colours: royal blue, charcoal or black vinyl.
Dimensions (W x D x H): 410 x 410 x 700mm.
Attribute | Value |
---|---|
Brand | Sirius |
Colour | Charcoal |
Frame Material | Steel |
MFR Part No. | KF03311 |
Product Type | Stool |
UNSPSC Code | 56101504 |