SKU:
SEN5014200K
MPN:
SEN-501-4200K
£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
Tapered jaws for improved access into confined spaces. Smooth jaw adjustment. Graduated laser etched jaw for fast jaw setting. Manufactured from chromed drop forged steel.
Attribute | Value |
---|---|
Brand | Senator |
EAN | 5036140386112 |
ECLASS Code | 21040190 |
Finish/Coating | Chrome |
Handle Material | Steel |
Jaw Material | Drop Forged Chrome Vanadium Steel |
Maximum Jaw Capacity | 24 34mm |
Number of Pieces | 2 |
Overall Length | 150 250mm |
Standards Met | ISO 6787:1982 |
Type | Adjustable Spanner Set |
UNSPSC Code | 27111700 |