£6.20
Ex VAT
£7.44
Inc VAT
Product Details
Product Specification
The 9529 Flat Bit has a positive cutting angle which drills holes twice as fast and lasts three times longer than a conventional bit.
The winged shoulders enable the bit to first cut the wood and then remove the material from the centre section, ensuring a smooth finish and superior swarf clearance.
Size: 16mm or 20mm.
Attribute | Value |
---|---|
Brand | Bahco |
EAN | 7311518045791 |
UNSPSC Code | 23101512 |