£74.99
Ex VAT
£89.99
Inc VAT
Product Details
Product Specification
This powerful axe involves many powerful maul features, making it ideal for hardcore wood splitting. Incorporating our IsoCore Shock Control System, find shock and vibrations reduced by up to 50%, lessening the trauma your body receives. Enabling you to tackle difficult wood splitting tasks while reducing muscular fatigue and joint strain. The quality steel head has a splitting face, ideal for splitting wood and a driving face for driving wedges. The Optimised blade geometry rips tough logs apart, with the indestructible riveted head which will not slide down or snap off, even when swinging with maximum force.
Features and Benefits
• IsoCore Shock control system, reducing shock and vibration by up to 50%
• Absorbs strike stress and vibration, reducing the trauma your body receives
• Tackle difficult wood splitting tasks whilst reducing muscular fatigue and joint pain
• Optimised blade geometry rips toughs logs apart
• Indestructible riveted head will not slide down nor slip off even when swinging with maximum force
Attribute | Value |
---|---|
Brand | Fiskars |
EAN | 6411501560087 |
MFR Part No. | 1020220 |
Overall Length | 921mm |
Protection Features | Rubber Grip |
Shaft Material | Fibreglass |
Type | Chopping Axe |
UNSPSC Code | 27112005 |