£5.79
Ex VAT
£6.95
Inc VAT
Product Details
Product Specification
Product Documents
Available as either an economy or Grade 1 model, these pick axe handles are designed for use with a pick axe or mattock head (sold separately). Both products are manufactured from genuine hickory with a waxed finish and is fitted with a plastic head designed for increased grip in the eye of the pick axe or mattock head once fitted.
Features and Benefits
• Manufactured from hickory for durability
• Waxed finish bolsters user comfort and protects the product from wear and tear
• Available as either an economy or grade 1 product to suit your requirements
• Plastic head is designed to increase the grip in the eye of the pick axe head (sold separately)
Typical Applications
• Demolition
• Construction
• Engineering
Standards
• BS 3823
Attribute | Value |
---|---|
Brand | Sitesafe |
EAN | 5036140228245 |
Head Size | N/Aoz. |
MFR Part No. | Economy |
Overall Length | 950mm |
Protection Features | Plastic Head |
Shaft Material | Hickory |
Type | Replacement Handle |
UNSPSC Code | 27112005 |