£30.49
Ex VAT
£36.59
Inc VAT
Product Details
Product Specification
Hereford pattern blade with Long shaped handle
With a forged Manganese steel cutting blade, they are used for a wide variety of applications from trimming and thinning to clearing bush and thickets. Invaluable tool for both the farmer and highway maintenance contractor. Blade Size No 2. Handle Length 900mm (36in)
Attribute | Value |
---|---|
Blade Length | 380mm |
Blade Material | Forged Steel |
Brand | Bulldog |
EAN | 5013693017076 |
ECLASS Code | 21041090 |
Edge Type | Double Edge |
Hand Preference | Right/Left Hand |
Handle Length | 900mm |
Handle Material | Ash |
MFR Part No. | 3813 |
Overall Length | 1275mm |
Type | Brushing Hook |
UNSPSC Code | 27112006 |