£9.79
Ex VAT
£11.75
Inc VAT
Product Details
Product Specification
Product Documents
Manufactured to STANLEY®'s high standards for elevated tool durability, reliability, and usability, this Bit Adaptor Driver is ideal for adapting bits for use in power tools. Part of STANLEY®'s updated FatMax™ professional driver range, the tool has a new precision machined and sand-blasted tip for ultimate accuracy and precision even over time. Finished with a carbon-silicon steel blade and a tri-material soft grip handle.
Features and Benefits
• +100% longer tip life (versus equivalent STANLEY® Cushion GripTM Screwdrivers) due to the new and improved CNC precision-machined tip that ensures optimum dimensional fit, accuracy, and control, and reduces cam-out
• Tip is sand-blasted for protection against corrosion and general wear and tear
• Constructed from heavy-duty carbon-silicon steel for added durability, performance, and product longevity
• Soft-grip, tri-material ergonomic handle is specifically designed to reduce user hand fatigue and increase comfort, particularly in repetitive applications
• Each tool in the range is colour-coded with the specifications and drive type clearly marked on the surface for easy correct tool identification for your desired application
• Narrow waist and smooth, domed end help to deliver excellent torque, speed, and control as well as improving the ease of use in challenging fastening or loosening applications, such as driving wood screws
• Tethering hole integrated into the handle to ensure that tools are never mislaid or dropped as well as improving safety when working with tools at height
Typical Applications
• Automotive
• Engineering
• Construction
• DIY
Attribute | Value |
---|---|
Bit Material | Carbon Steel |
Brand | Stanley |
ECLASS Code | 21010903 |
MFR Part No. | 0-65-490 |
Number of Pieces | 1 |
Product Type | Bit Holder |
Shank Shape | Hex |
UNSPSC Code | 27111735 |