£18.49
Ex VAT
£22.19
Inc VAT
Product Details
Product Specification
The Wiha® screwdriver with a magnetic bit holder puts the user first with it's patented SoftFinish® technology designed to be kind to the hands and muscles.
Features and Benefits
• SoftFinish® multi-component handle with roll-off protection prevents slips and strains for safer working
• Stainless steel bit chuck with a strong magnet provides both durability and convenience
• Through hardened chrome-vanadium steel blade with a nickel-plated finish for strength and corrosion-resistance
Typical Applications
• Trades
• DIY enthusiasts
Standards
• DIN 3126
Attribute | Value |
---|---|
Bit Material | Chrome Vanadium Steel |
Brand | Wiha |
EAN | 4010995014766 |
ECLASS Code | 21010903 |
MFR Part No. | 01476 |
Number of Pieces | 1 |
Overall Length | 400mm |
Product Type | Bit Screwdriver |
Shank Shape | Hex |
Special Features | Magnetic |
UNSPSC Code | 27111735 |