£8.49
Ex VAT
£10.19
Inc VAT
Product Details
Product Specification
LOCK-N-LOAD™ system for one-handed quick release
The jaw design holds bits securely on 6-flatted shanks, as well as ball detent bits
carbon Steel sleeve and body for durability and life
Attribute | Value |
---|---|
Bit Material | Carbon Steel |
Brand | Irwin |
EAN | 5706915081664 |
ECLASS Code | 21010903 |
MFR Part No. | 10508166 |
Number of Pieces | 1 |
Overall Length | 65mm |
Product Type | Quick Release Bit Holder |
Shank Shape | Hex |
Special Features | N/A |
UNSPSC Code | 27111735 |