£7.66
Ex VAT
£9.19
Inc VAT
Product Details
Product Specification
Stanley Fat Max screwdrivers with soft grip handles and smooth domed ends to allow added comfort and a fast spinning action. Handles are moulded directly to the chrome vanadium shaft by a virtually unbreakable bond making them highly reliable and providing extra long life. colour coded ends allow for easy identification of the 'right' screwdriver for each screw type.
Attribute | Value |
---|---|
Brand | Stanley |
EAN | 3253561654909 |
ECLASS Code | 21010903 |
Number of Pieces | 1 |
Overall Length | 125mm |
Product Type | Bit Holder |
Shank Shape | Hex |
UNSPSC Code | 27111735 |