£4.49
Ex VAT
£5.39
Inc VAT
Product Details
Product Specification
This hexagon shank magnetic bit holder is designed for use with drill/drivers and screwdrivers. Possesses a 60mm length.
Features and Benefits
• Magnetic nature firmly holds the bit in place
• Manufactured with Makita®'s commitment to quality
Typical Applications
• Electrical
• Engineering
• Construction
• DIY
Attribute | Value |
---|---|
Brand | Makita |
EAN | 0088381102742 |
ECLASS Code | 21010903 |
MFR Part No. | 784811-8 |
Number of Pieces | 1 |
Overall Length | 60mm |
Product Type | Magnetic Bit Holder |
Shank Shape | Hex |
UNSPSC Code | 27111735 |