£21.49
Ex VAT
£25.79
Inc VAT
Product Details
Product Specification
Features and Benefits
• Easy change of direction
• Ergonomically designed, non-slip 2-component handle for optimum force transmission
• 1/4" hex socket. 250mm (8") has a Storage compartment for six bits in the handle
Notes
Storage compartment does not contain any bits
Attribute | Value |
---|---|
Brand | Stahlwille |
EAN | 4018754238927 |
ECLASS Code | 21010903 |
MFR Part No. | 18120002 |
Number of Pieces | 1 |
Overall Length | 90mm |
Product Type | Ratchet Bit Holder |
Shank Shape | Hex |
UNSPSC Code | 27111735 |