£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
Product Documents
This bit extension offers a magnetic chuck for quick and easy use with a locking function and a slim head made for tighter and hard-to-reach areas. The extension is designed to drive 1/4in. hex shank bits.
Features and Benefits
• Slim design with a length of 185mm for tighter spots and hard-to-reach places
• Designed to drive 1/4in. hex shank bits
• User-friendly rotating sleeve for ease
• Quick chuck end for quick and efficient use
Typical Applications
• Made to drive hex shank bits in tight or hard-to-reach places
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341063924 |
ECLASS Code | 21010903 |
Includes | slim design for hard-to-reach places |
MFR Part No. | 6392 |
Number of Pieces | 1 |
Overall Length | 185mm |
Product Type | Bit Extension |
Shank Shape | Hex |
UNSPSC Code | 27111735 |