£4.49
Ex VAT
£5.39
Inc VAT
Product Details
Product Specification
Product Documents
This bit holder has a 60mm reach. It includes a magnetic bit holder, to ensure the bits make it to the fixing you want to work on, and a quick-chuck end for ease of use.
Features and Benefits
• Magnetic bit holder keeps bits in place
• Enables users to use the magnetic bit holder with standard 1/4" shank bits
• Quick chuck end makes changing extensions fast and easy
• Shank manufactured from chrome vanadium, magnetic bit holder in stainless steel for durability
Typical Applications
• Automotive
• Engineering
• DIY
• Plumbing
Attribute | Value |
---|---|
Bit Material | Stainless Steel |
Brand | Laser Tools |
EAN | 5018341031350 |
ECLASS Code | 21010903 |
MFR Part No. | 3135 |
Number of Pieces | 1 |
Overall Length | 60mm |
Product Type | Bit Holder |
UNSPSC Code | 27111735 |