Laser Tools

EXTENDED BIT HOLDER 150MM

SKU:

LSR5732219H

MPN:

2219

£5.99

Ex VAT

£7.19

Inc VAT

IN STOCK (1)

    Product Details

    This long bit holder gives better access in limited areas with a 150mm reach. It also features a magnetic bit holder, to ensure the bits make it to the fixing you want to work on, and a quick-chuck end for ease of use.


    Features and Benefits
    • Magnetic bit holder keeps bits in place
    • Enables users to use the magnetic bit holder with standard 1/4" shank bits
    • Quick chuck end makes changing extensions fast and easy
    • Shank manufactured from chrome vanadium; magnetic bit holder in stainless steel for durability


    Typical Applications
    • Automotive
    • Engineering
    • DIY
    • Plumbing


    Product Documents
    Product Specification
    Attribute
    Value

    Bit Material

    Stainless Steel

    Brand

    Laser Tools

    EAN

    5018341022198

    ECLASS Code

    21010903

    MFR Part No.

    2219

    Overall Length

    150mm

    Product Type

    Bit Holder

    UNSPSC Code

    27111735