£39.49
Ex VAT
£47.39
Inc VAT
Product Details
Product Specification
Product Documents
This ratchet and bit driver comes in a 1/4in. size and extra long body for hard to read areas. The product is double ended with a flexi-head ratchet that becomes lockable in any position. One end is a standard 1/4" square drive and the other end is a 1/4" bit driver; both are reversible and lockable. But the big advantage is the flexi-head design -- both heads swivel through a full 180º at the press of the button and lock into the required position.
The fully polished ratchet handle is very slim and 300mm long for access to difficult areas, beautifully balanced and fitted with a smooth ratchet mechanism.
A professional solution for the busy workshop, and available now from your Laser Tools stockist.
Features and Benefits
• The ratchet is designed with a 72 teeth mechanism for strong grip
• The length of the product measures at 300mm for tight and hard-to-reach places
• The ratchet allows forward and reverse function with a 180° flexi-head, able to lock in any position for easy and convenient use
• Manufactured from polished chrome vanadium for strength and durability
Typical Applications
• For use with 1/4" bit drives
Attribute | Value |
---|---|
Bit Material | Chrome Vanadium |
Brand | Laser Tools |
EAN | 5018341067441 |
ECLASS Code | 21010903 |
Includes | 180° flexi-head 72 teeth mechanism |
MFR Part No. | 6744 |
Number of Pieces | 1 |
Overall Length | 300mm |
Product Type | Ratchet and Bit Driver |
Special Features | Flexible shaft for hard-to-reach areas |
UNSPSC Code | 27111735 |