£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
Part of the Impact Pro Performance™ Series from IRWIN®, this magnetised bit is designed for heavy duty professional applications. A simple yet effective way of retaining and unscrewing even recessed or stubborn screws and bolts, the product suits 57mm, 89mm or 15mm lengths.
Features and Benefits
• Compact design makes the product easy to transport and store to take with you to every job
• The rare earth magnet ensures stronger and more reliable screw retention and less danger of slipping or dropping fasteners
• Easily interchangeable between bits for versatility of use
• Easy release mechanism allows you to detach from the fastener at any given time
Typical Applications
• Engineering
• DIY
• Construction
Attribute | Value |
---|---|
Brand | Irwin |
ECLASS Code | 21010903 |
MFR Part No. | IW6064604 |
Number of Pieces | 1 |
Product Type | Bit Holder |
Shank Shape | Hex |
UNSPSC Code | 27111735 |