£27.79
Ex VAT
£33.35
Inc VAT
Product Details
Product Specification
Product Documents
A handy double-ended ratchet bit driver with dual drive sizes and directional selection.
Features and Benefits
• Double ended: 1/4"D x 5/16"D
• 15° offset head for ease of use
• Manufactured from polished chrome vanadium
Attribute | Value |
---|---|
Bit Material | Chrome Vanadium |
Brand | Laser Tools |
EAN | 5018341056797 |
ECLASS Code | 21010903 |
MFR Part No. | 5679 |
Number of Pieces | 1 |
Product Type | Bit Driver |
UNSPSC Code | 27111735 |