£10.99
Ex VAT
£13.19
Inc VAT
Product Details
Product Specification
Product Documents
This essential T-handle spinner is designed for use with 1/4in. diameter sockets and 1/4in. shank bits with its handy dual-function chuck.
Features and Benefits
• Quickly and easily fastens and tightens fixings using the spinning sleeve and T-Handle
• T-handle is 180mm with an overall length of 250mm
• Made for use with 1/4. shank bits and 1/4in. diameter sockets
Typical Applications
• Motorbikes and small engines
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341065812 |
ECLASS Code | 21010903 |
Includes | dual function chuck |
MFR Part No. | 6581 |
Number of Pieces | 1 |
Overall Length | 250mm |
Product Type | Handle Spinner |
Shank Shape | N/A |
UNSPSC Code | 27111735 |