£41.49
Ex VAT
£49.79
Inc VAT
Product Details
Product Specification
The Knipex 71 Series CoBolt® Compact Bolt Cutters (200mm) offer unparalleled cutting power with minimal effort. Their lever action mechanism ensures 20 times higher cutting performance, requiring only 60% of the usual effort. Ideal for various materials including piano wire, bolts, and screws, they feature precision cutting edges and ergonomic grips for comfort. With a cutting capacity ranging from 3.6mm to 6mm, these cutters excel in diverse applications, providing durability and efficiency in a compact design.
Features and Benefits
• Lever action mechanism for 20 times higher cutting performance
• Ideal for piano wire, bolts, and screws
• Precision cutting edges for durability
• Ergonomic grips for comfort
• Cutting capacity from 3.6mm to 6mm
Attribute | Value |
---|---|
Brand | Knipex |
EAN | 4003773047056 |
ECLASS Code | 21040302 |
Grip Material | Plastic |
MFR Part No. | 71 02 200 |
Overall Length | 200mm |
Type | Compact Bolt Cutter |
UNSPSC Code | 27111512 |