£72.99
Ex VAT
£87.59
Inc VAT
Product Details
Product Specification
Compact yet powerful 71-31 200 200mm compact bolt cutter, this bolt cutter is perfect for workshops, construction sites, and home repairs. Its precision cutting capability effortlessly handles wires, cables, and bolts, enhancing productivity in tight spaces.
Features and Benefits
• Compact 200mm size for easy handling and storage
• Robust cutting power for tough materials
• Versatile applications in various settings
• Sturdy construction ensures long-term reliability
• Ideal for professionals and DIY enthusiasts seeking efficient cutting solutions
Attribute | Value |
---|---|
Brand | Knipex |
Cut Type | Centre Cut |
Cutting Capacity | Up to Ø 5.2 mm |
EAN | 4003773042327 |
ECLASS Code | 21040302 |
For Use With | Cuts bolts, nails, rivets |
Grip Material | Plastic |
Handle Material | Bi-Material |
Jaw Material | Chrome Vanadium Steel |
MFR Part No. | 71 31 200 |
Overall Length | 200mm |
Type | Compact Bolt Cutter |
UNSPSC Code | 27111512 |