£77.99
Ex VAT
£93.59
Inc VAT
Product Details
Product Specification
Bolt cutters offer swift cutting solutions for bolts, chains, and rods in construction, maintenance, and emergencies. Available in sizes ranging from 355mm (14") to 1070mm (42"), they adapt to various needs. Hardened steel blades ensure durability and precision, while ergonomic grips reduce strain during use. Their versatile applications make them essential for professionals and DIYers, providing efficient performance and time-saving benefits.
Features and Benefits
• Swift cutting for bolts, chains and rods
• Sizes ranging from 355mm (14") to 1070mm (42") for versatile use
• Solid forged hardened steel blades ensure durability and precision
• Non-slip ergonomic comfort grips to reduce strain
• Versatile applications in construction, maintenance, and emergencies
• Efficient performance saves time and effort
• Precision machined drop forged jaws
• Built-in jaw stops
Attribute | Value |
---|---|
Brand | Eclipse Blue |
Cut Type | Centre Cut |
Cutting Capacity | 5/16" / 7.9mm |
ECLASS Code | 21040302 |
Grip Material | Rubber |
Handle Material | Steel |
Jaw Material | Drop Forged Steel |
Overall Length | 600mm |
Type | Bolt Cutter |
UNSPSC Code | 27111512 |