SKU:
KPX5581846K
MPN:
71 31 160
£35.49
Ex VAT
£42.59
Inc VAT
Product Details
Product Specification
Product Documents
Featuring an efficient lever action mechanism, strong cutting edge with recess and a compact design, these bolt cutters can take on heavy-duty materials while remaining easy to use. With consistently high cutting performance and a slim head, these cutters are ideal for use in hard to get to areas, as well as standard environments.
Features and Benefits
• Tough cutting edge
• Only 160mm in length
• Top cutting performance every time
• Lever action mechanism
Typical Applications
• Bolt cutting
• Nut cutting
• Rivet Cutting
Attribute | Value |
---|---|
Brand | Knipex |
Cut Type | Centre Cut |
Cutting Capacity | 3.3 to 5.3mm |
EAN | 4003773084587 |
ECLASS Code | 21040302 |
Grip Material | Plastic |
Handle Material | Multi-Component |
Jaw Material | Drop Forged Hardened Chrome Vanadium Steel |
MFR Part No. | 71 31 160 |
Overall Length | 160mm |
Type | High Tensile Bolt Cutter |
UNSPSC Code | 27111512 |