£107.00
Ex VAT
£128.40
Inc VAT
Product Details
Product Specification
Produce a straight edge on one end of the workpiece for a flush fit. Ideal for low tensile materials such as mild steel, single strand wire etc.
Attribute | Value |
---|---|
Brand | Kennedy |
Cut Type | Centre Cut |
ECLASS Code | 21040302 |
For Use With | 460mm (18") High Tensile Cutters |
Jaw Material | Drop Forged Hardened Carbon Steel |
Overall Length | 460mm |
Type | Replacement Bolt Cutter Jaws |
UNSPSC Code | 27111512 |