£264.00
Ex VAT
£316.80
Inc VAT
Product Details
Product Specification
Centre Cut Jaws
To efficiently cut high tensile materials by directing the force being applied into a small area. For use on non-ferrous rods and bars, mild steel bolts etc.
Attribute | Value |
---|---|
Brand | Kennedy |
Cut Type | Centre Cut |
Cutting Capacity | 11mm (7/16")@735N/mm2 (45tons/in2), 9mm (11/32")@1200N/m2 (80ton/in2), 8mm (5/16")@1570N/m2 (100ton/in2) |
EAN | 5036140352445 |
ECLASS Code | 21040302 |
For Use With | 760mm (30") High Tensile Cutters |
Jaw Material | Drop Forged Hardened Carbon Steel |
Overall Length | 760mm |
Type | Replacement Bolt Cutter Jaws |
UNSPSC Code | 27111512 |