£65.49
Ex VAT
£78.59
Inc VAT
Product Details
Product Specification
Centre Cut Jaws
To efficiently cut high tensile materials by directing the force being applied into a small area. For use on non-ferrous rods and bars, mild steel bolts etc.
Attribute | Value |
---|---|
Brand | Kennedy |
Cut Type | Centre Cut |
Cutting Capacity | 16mm (5/8") @ 735N/mm2 (45 tons/in2) |
EAN | 5036140035768 |
ECLASS Code | 21040302 |
For Use With | 900mm (36") Low Tensile Cutters |
Jaw Material | Drop Forged Hardened Carbon Steel |
Overall Length | 900mm |
Type | Replacement Bolt Cutter Jaws |
UNSPSC Code | 27111512 |