£21.49
Ex VAT
£25.79
Inc VAT
Product Details
Product Specification
Product Documents
These extra slim, high leverage nippers are ideal for tying deep mounted steel rods while minimise operator strain, allowing for thick binding wires to be used with less effort. With additionally hardened cutting edges, these nippers reduce the strain when cutting binding wire.
Features and Benefits
• Quality special tool steel
• Extra slim design
• High leverage point
Typical Applications
• Tying steel rods
• Cutting binding wire
Attribute | Value |
---|---|
Brand | Knipex |
Cut Type | Clipper Cut |
Cutting Capacity | 1.8 to 3.3mm diameter |
EAN | 4003773071419 |
ECLASS Code | 21040302 |
Grip Material | Steel |
Handle Material | Steel |
Jaw Material | Drop Forged Steel |
MFR Part No. | 99 14 250 |
Overall Length | 250mm |
Type | Medium Tensile Bolt Cutter |
UNSPSC Code | 27111512 |