£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
Whitworth
For use in confined areas where there is not enough space to fit a normal spanner at 90°. Typically used in a car engine to reach down into a spark plug recess or similar.
Notes
• Products are sold as singular items - images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Melform Engineers |
Finish/Coating | Bright-Plated Silver Epoxy |
Insulated | No |
Material | Steel |
MFR Part No. | TW24 |
Overall Length | 175mm |
Size | 7/8in. x 1in. |
Size System | Whitworth |
UNSPSC Code | 27111725 |
Wrench Type | Box Spanner |