£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
This range of Mason's line is designed for staking out sites before concreting, landscaping or laying bricks and blocks. Available in a variety of high-visbility colours, each product is manufactured from braided nylon twine for durability and provides an ample amount of twine for multiple applications.
Features and Benefits
• Braided structure of the nylon brickline makes for a highly durable product
• The line will not unravel if struck by a trowel for additional hardiness
• The nylon construction means that the product is not affected by mortar, oil or mildew
• It will not absorb water so therefore stays taut even over time
• Heat set after winding to stabilise the structure
Typical Applications
• Construction
• Bricklaying
• Masonry
Attribute | Value |
---|---|
Brand | Marshalltown |
EAN | 0035965065818 |
Length | 76m |
Material | Steel |
MFR Part No. | M631 |
Type | Brickline |
UNSPSC Code | 27112200 |