£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
These flexible, multi-Purpose tubs are made from high impact plastic and are complete with rope handles. Ideal for moving and storing household or work items, both indoors and out, they are the cost effective solution to your storage or transportation problems. Available in two sizes, the product has a reinforced lip for strength and is supplied in a plain black colour.
Features and Benefits
• Manufactured from ABS high impact plastic for product longevity
• Can be purchased with either a 40 or 65 litre capacity
• Has a reinforced, folded lip for strength
• Features two rope handles to help you carry your desired load
Typical Applications
• General purpose storage
• Transportation
• Garden waste
• Building debris
Attribute | Value |
---|---|
Body Colour | Black |
Brand | Rutland |
Capacity | 90L |
EAN | 5902455505510 |
ECLASS Code | 20050190 |
Handle Material | Rope |
Material | Plastic |
Type | Multi Purpose Tub |
UNSPSC Code | 47121804 |
Wall Movement | Flexible |