£9.79
Ex VAT
£11.75
Inc VAT
Product Details
Product Specification
Rubbermaid Safti-Grip Latex free vinyl bath mat
-Perfect for shower stall or bathtub
-Stays firmly in place with suction back
-Textured surface helps prevent slipping
Attribute | Value |
---|---|
Body Colour | White |
Brand | Rubbermaid |
EAN | 0086876230109 |
ECLASS Code | 20050190 |
Material | Rubber |
MFR Part No. | 1982724 |
Overall Length | 22.5mm |
Overall Width/Diameter | 14mm |
Type | Bath Mat |
UNSPSC Code | 47121804 |