£7.19
Ex VAT
£8.63
Inc VAT
Product Details
Product Specification
Cable ties, suitable for securing or retaining cables, pipe bundles and objects of various shapes and sizes. Tensile strengths of 8 to 22kg.
Features and Benefits:
-Heat resistant from 40°C to 85°C for added versatility
-Supplied in packs of 100
Typical Applications:
-Securing cables and pipe bundles
Notes:
-All dimensions are approximate
Attribute | Value |
---|---|
Brand | Edison |
Colour | Natural |
EAN | 5036140007802 |
Length | 380 |
Lock Type | Pawl |
MFR Part No. | CHS-5 X 380 |
Operating Temperature Range | 40 to 85°C |
Pack Quantity | 100 |
Tensile Strength | 22kg |
UNSPSC Code | 39121703 |
Width | 4.8 |