£26.79
Ex VAT
£32.15
Inc VAT
Product Details
Product Specification
This single end edge finder is ideal for locating flats, straight edges, shoulders, grooves, round work, studs, dowels, center points and scribed lines. The product's body and contacts are made of tool steel, hardened, ground and lapped to close tolerances for diameter and concentricity. Complete with an attractive, protective case.
Features and Benefits
• Manufactured from hardened tool steel for durability
• Supplied in a protective case for easy storage and transport of your tool
• Effective way of locating flats, straight edges, shoulders, grooves, round work, studs, dowels, centre points and scribed lines for true versatility
Typical Applications
• Construction
• Manufacturing
• Engineering
Attribute | Value |
---|---|
Body Diameter | 10mm |
Brand | Starrett |
Contact Diameter | 6mm |
EAN | 0049659560411 |
ECLASS Code | 23049190 |
MFR Part No. | 827MA |
Stem Type | Cone shaped |
Tip Material | Steel |
Tool Type | Edge Finder |
UNSPSC Code | 23153013 |