£35.49
Ex VAT
£42.59
Inc VAT
Product Details
Product Specification
Product Documents
Provides a fast and accurate method of allowing the work piece to be moved to a known position relative to the centreline of the machine spindle. Edge Finders can only be used on conductive materials as they depend on an electrical circuit being made through the machine tool when the probe touches the work piece.
6 light ports visible at any angle.
Reads off any electrically conductive material.
Edge finder lights instantly when probe touches work edge.
Mounting shank: 0.500" diameter x 2.5" long.
Repeatability: within 0.0002".
Power: 1 x 12V, 23A Alkaline battery L1028 .
Attribute | Value |
---|---|
Body Diameter | 23mm |
Brand | (Unbranded) |
ECLASS Code | 23049190 |
MFR Part No. | 4200-520 |
Overall Length | 118mm |
Shank Diameter | 0.157in. |
Stem Type | Parallel-ended |
Tool Type | Edge Finder |
UNSPSC Code | 23153013 |