£3.99
Ex VAT
£4.79
Inc VAT
Product Details
Product Specification
Product Documents
Suitable for all chalk lines, these refills are ideal for refilling your existing chalk line. All products provide good colour fastness and weather resistance. Supplied in squeezable bottle, the product is available in three colours and two sizes. Blue chalk is ideal for general exterior and interior use, Red for exterior masonry work indelible in use and White for interior use such as fixing a dado rail.
Features and Benefits
• Weather resistance ensures the chalk will not wash away in the rain
• Available in a variety of colours to suit your needs
• Suitable for all chalk lines for versatility of use
• Supplied in a squeezable bottle to allow you to easily dispense your desired amount of refill
Typical Applications
• Retail
• Warehousing
• Industrial
Notes
• Blue: for general exterior and interior use
• Red: for exterior masonry work indelible in use
• White: for interior use such as fixing a dado rail
Attribute | Value |
---|---|
Brand | Kennedy |
Chalk Bottle Size | 100g |
Chalk Colour | Red |
EAN | 5036140144637 |
ECLASS Code | 21170690 |
Protection Features | Weather-resistant Chalk |
Recommended Environment | Outdoor |
Type | Chalk Refill |
UNSPSC Code | 27112304 |