£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
This heavy duty chalk line is encased in a die cast zinc alloy case with a red satin finish. Complete with folding locking handle, the product has a felt gasket that distributes uniform chalk coating onto line. With a sliding hatch for refilling and a universal hook attaches to any projection or slot.
Features and Benefits
• Die cast zinc alloy case is highly durable
• Universal hook attaches to any projection or slot to keep your tools tidy
• White chalk shows up vividly for accurate marking out
• Folding locking handle allows for easier handling yet tucks away when needed to save space
Typical Applications
• Surveying
• Engineering
• Construction
Attribute | Value |
---|---|
Brand | Kennedy |
Case Material | Die Cast Zinc Alloy |
Chalk Capacity | 2oz. |
Chalk Colour | White |
EAN | 5036140027039 |
ECLASS Code | 21170690 |
Gear Ratio | 1 to 1 |
Hook Material | Zinc |
Includes | Folding Metal Crank |
Line Length | 30m |
Protection Features | Non-slip Grip |
Recommended Environment | Indoor/Outdoor |
Type | Chalk Line Reel |
UNSPSC Code | 27112304 |