£14.79
Ex VAT
£17.75
Inc VAT
Product Details
Product Specification
Chalk reel strong, durable and with high-strength polymer cord for durability, and a high chalk capacity.
The gear ratio is 6 to 1 for fast line retraction, and the strong die cast body has a non-slip grip for added comfort.
Attribute | Value |
---|---|
Brand | Irwin |
Case Material | Die Cast |
Chalk Bottle Size | N/Ag |
Chalk Capacity | N/Aoz. |
Chalk Colour | White |
EAN | 5706915076813 |
ECLASS Code | 21170690 |
Gear Ratio | 6 to 1 |
Hook Material | Steel |
Includes | Folding Metal Crank |
Line Length | 30m |
Protection Features | Impact-resistant Non-slip Grip |
Recommended Environment | Indoor/Outdoor |
Type | Chalk Line Reel |
UNSPSC Code | 27112304 |