£2.19
Ex VAT
£2.63
Inc VAT
Product Details
Product Specification
These hexagonal plastic protector sleeves are a simple yet effective way of protecting users from injury when using a cold chisel and hammer. The contoured, high impact resistant plastic grips redirect the force of miss-hits safely away from your hands, thus preventing injury. Suitable for use with octagonal cold chisels, the product can be purchased to fit different sized cold chisels (chisels sold separately).
Features and Benefits
• Grips redirects the force of miss-hits safely away from your hands preventing injury
• Suitable for use with octagonal cold chisels
• Sleeve is manufactured from high impact plastic for durability
• Available in various sizes to sit different blade widths
Typical Applications
• Construction
• Joinery
• Carpentry
Attribute | Value |
---|---|
Blade Material | Steel |
Blade Width | 12mm |
Brand | Kennedy |
EAN | 5036140110250 |
ECLASS Code | 21040605 |
Handle Material | Steel |
Overall Length | 120mm |
Product Type | Protector Sleeve |
Shank Shape | Octagonal |
UNSPSC Code | 27111901 |