Irwin

Bevel Edge Wood Chisel Set, Steel, 13mm/19mm/25mm/6mm x 300mm

SKU:

MAR5973199K

MPN:

TM444S4

£43.79

Ex VAT

£52.55

Inc VAT

IN STOCK (8)

    Product Details

    TM444
    Hardened and tempered one piece steel blade, used for chamfering, dovetailing and making clean cuts in tight corners. With 'Blue Chip' handle which has a rounded square cross section, to fit comfortably in the hand and give better control. Available in sets of 4, 5 and 6 pieces.


    IMAGE IS FOR ILLUSTRATION PURPOSE ONLY


    Product Specification
    Attribute
    Value

    Blade Material

    Steel

    Blade Width

    13 19 25 6mm

    Brand

    Irwin

    EAN

    0734442197522

    ECLASS Code

    21040605

    End Type

    Bevel

    Handle Material

    Plastic

    MFR Part No.

    TM444S4

    Number of Pieces

    4

    Overall Length

    300mm

    Product Type

    Wood Chisel Set

    UNSPSC Code

    27111901