£38.99
Ex VAT
£46.79
Inc VAT
Product Details
Product Specification
Spark Resistant Cylindrical Drift
Aluminium Bronze
**Image for illustration purpose only
Attribute | Value |
---|---|
Blade Material | Aluminium Bronze |
Blade Width | 8mm |
Brand | Kennedy |
EAN | 5036140412149 |
ECLASS Code | 21040605 |
Handle Material | Steel |
Overall Length | 120mm |
Product Type | Cold Chisel |
Special Features | Non-sparking |
Standards Met | DIN6450 |
UNSPSC Code | 27111901 |