£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
For beginner woodworkers, this Chisel from Stanley® is the ideal choice. The high carbon steel blade is hardworking and durable, while the solid polypropylene handle gives a comfortable grip and is impact resistant.
Features and Benefits
• Lacquered blade for rust prevention
• Impact resistant handle
• Ideal for beginner woodworkers
Attribute | Value |
---|---|
Blade Material | Chrome Vanadium Steel |
Blade Width | 25mm |
Brand | Stanley |
EAN | 3253560165512 |
ECLASS Code | 21040605 |
End Type | Chisel |
Handle Material | Plastic |
MFR Part No. | 0-16-551 |
Number of Pieces | 1 |
Overall Length | 200mm |
Product Type | Wood Chisel Set |
UNSPSC Code | 27111901 |