£45.79
Ex VAT
£54.95
Inc VAT
Product Details
Product Specification
These general-purpose F handle clamps from Kennedy® are the ideal product for work-holding whilst you adjust your project or desired piece. Manufactured from medium heat-treated carbon steel, each clamp is finished with a nickel and chrome plating. The F-spindle bolsters the force that can be delivered when clamping for additional stability.
Features and benefits
• Available to purchase in a range of sizes and specifications to suit your needs
• Nickel and chrome plating improves resistance to wear and tear and protects the product against corrosion
• Heat-treated carbon steel construction makes for a robust and long-lasting product
• F-spindle allows for extra clamping force
Typical Applications
• Woodworking
• Workholding
• General-purpose clamping
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140115279 |
ECLASS Code | 21020501 |
Handle Material | Steel |
Handle Type | Ergonomic |
Jaw Material | Steel |
Opening Capacity | 300mm |
Overall Length | 395mm |
Throat Depth | 110mm |
Type | F-Clamp |
UNSPSC Code | 27112100 |